Bottle, Narrow, 32 Oz, HDPE, PK75

  • Mfr # 10620-9008

  • Zoro # G4696413


product price:  $441.99
/pk 75, $5.89/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Cylindrical
Capacity
32 oz.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10620-9008
Zoro #
G4696413
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
38-410 mm
Mouth Size
Narrow
Neck Inside Diameter - Metric
29 mm
Minimum Screw Closure Size
38 mm
Body Diameter - Metric
90 mm
Overall Height - Metric
209 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Cylindrical
Capacity
32 oz.
Labware Body Color
Clear
Standards
FDA
Labware Closure Color
White Clear
Bottle/Jar Type
Sampling
Bottle/Jar Shape
Cylindrical
Labware Nominal Capacity - Metric
1 L
Labware Body Material
HDPE
Labware Capacity - Metric
1 L
Pre-Cleaned
None
Includes Closure
Yes
Graduation Range
Not Specified
Labware Closure Material
Polypropylene
Labware Clarity
Translucent
Sterile/Non-Sterile
Non-Sterile
Labware Capacity - English
32 oz
Special Features
Bulk Packaged, FDA Compliant Material
Labware Basic Material
Plastic
Labware Closure Type
Screw On
Labware Nominal Capacity - English
32 oz
Glassware Class
Not Rated
Closure Included
Yes
Nominal Capacity - Metric
1 L
Bottle Type
Sampling
Body Color
Clear
Closure Type
Screw On
Clarity
Translucent
Basic Material
Plastic
Graduated
No
Closure Liner Material
Unlined
Capacity - Metric
1 L
Closure Color
Clear/White
Nominal Capacity - English
32 oz
Body Material
HDPE
Capacity - English
32 fl oz

Description

Sampling Bottle, Body Color Colorless, Body Material HDPE, Body Diameter - Metric 90 mm, Bottle Type Sampling, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 209 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38-410 mm, Closure Color White, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.