Shop ZORO SELECT

Brass Hex Head Cap Screw

  • Mfr # ZH40638F24

  • Zoro # G623936837


product price:  $11.99
/ea

Key Features

Includes Washer
No
Thread Style
Partially Threaded
Includes Nut
No
Manufacturer Location
Made in USA*
Material Quality Standards
ASTM B16
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH40638F24
Zoro #
G623936837
UPC #
-
Country of Origin
United States

Dimensions

Head Width
9/16 in
Drive Size
9/16 in
Overall Length
1 47/64 in
Fastener Length
1 1/2 in
Screw Size
5/8 in
Thread Size
3/8"-24
Minimum Thread Length
1 in
Head Height
15/64 in
Wire Rope Length
1 47/64 in

Details

Item
Hex Head Cap Screw
Includes Washer
No
Thread Style
Partially Threaded
Includes Nut
No
Manufacturer Location
Made in USA*
Material Quality Standards
ASTM B16
System of Measurement
Inch
Dimensional Standards
ASME B18.2.1
Rockwell Hardness
HRB78
Thread Type
Fine
Tensile Strength
58,000 psi
Material
Brass
Drive Type
External Hex
Thread Fit
2A
Material Grade/Class
C36000
Thread Direction
Right Hand

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/2 in, Head Height 15/64 in, Head Width 9/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.