Zoro Select
Brass Reducer, FNPT x MNPT, 3/4" x 1/2" Pipe Size
Mfr # 706120-1208
Zoro # G5122634
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4" x 1/2"
- Specific Fitting Shape Reducer
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT x MNPT
- Basic Pipe Fitting Material Metal
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPLETON Toilet Seat Brass Bolts (TE27047)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KB531SO)
- SLOAN Sloan 186-3.5 Flush Valve (3782660)
- KOHLER Revel(R) Sliding Shower Door, 76"H X 44-5/8 - 47-5/8"W, With 5/16" Thick Crystal Clear Glass (707106-L-SHP)
- ZORO SELECT Brass Street Tee, FNPT x MNPT x FNPT, 1/2" Pipe Size (6AYW3)
- ZORO SELECT Brass Anchor Coupling, FNPT, 3/8" Pipe Size (6AZC3)
- ZORO SELECT Brass Bushing, MNPT x FNPT, 1/4" x 1/8" Pipe Size (22UL34)
- ZORO SELECT Brass Reducing Bushing, MNPT x FNPT, 1/2" x 1/4" Pipe Size 10 PK (6AYW8)
- ZORO SELECT Low Lead Brass Forged Female Tee, 3/8" Pipe Size (706201-06)
- ZORO SELECT Brass Hex Head Plug, MNPT, 3/8" Pipe Size 10 PK (6AZA7)
- ZORO SELECT Brass Cross, FNPT, 1" Pipe Size (22UL22)
- Zoro Select Fittings