Zoro Select
Cable Clamp, Nylon, 1/8 In, PK25
- Zoro #: G3358214
- Mfr #: 22CC37C0125
Hover or click to zoom Tap to zoom
Key Features
- Item: Cable Clamp
- Clamp Material: Nylon
- Cable Clamping Dia.: 1/8 in
- Clamp Thickness: 0.05 in
- Clamp Band Width: 3/8 in
- Clamp Color: Natural
- Clamp Finish: Natural
- Package Quantity: 25
$2.25
Pk of 25, $0.09/ea
Subtotal: $2.25
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ZORO SELECT Half Clamp, Cushioned, Dia 5/8 In, PK50 CHV1109Z1
- ZORO SELECT Clamp, Clamp Dia 2 In, 1/2 In W, PK10 COL3209Z1
- ZORO SELECT Cable Clamp, Nylon, 7/16 In, PK25 22CC37B0437
- ZORO SELECT 1 1/4X.20X1.06 HEAVY DUTY CABLE CLAMPS NYLON 1250203CCN08
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, Blk, PK25 22CC37C0125B
- ZORO SELECT 1-3/4 In Dia. Rubber Cushion Clamp 0.281 Hole COL2809Z1
- COMMSCOPE Replacement for Commscope Ara-22 ARA-22 COMMSCOPE
- D-LINE Adjustable Cable/Pipe Saddle, , SS, PK20 SD-CAB16/20
- NATIONAL MFG/SPECTRUM BRANDS HHI 516 Wire Cable Clamp N348-912
- TE CONNECTIVITY CABLE CLAMP ASY SIZE 11 206358-5
- ZORO SELECT Clamp, OD 1 1/4 In, 3/4 In W, Vinyl, PK25 COV2113Z1
- Zoro Select Cable Clamps & Clips