Shop ZORO SELECT
See all product information
Create Account
Cam and Groove Adapter, 1-1/4", Nylon
- Mfr # BULK-CGF-444
- Zoro # G5777010
product price:Â
$
9.19
/ea
Key Features
Fittings Sub-Category
Adapters
Body Material
Nylon
Coupling Type
Type A
Connection Type
NPT
Coupler Size
1-1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-444
- Zoro #
- G5777010
- UPC #
- 193005436742
- Country of Origin
- China
- Fittings Sub-Category
- Adapters
- Item
- Cam and Groove Adapter
- Body Material
- Nylon
- Coupling Type
- Type A
- Connection Type
- NPT
- Max. Pressure
- 250 psi
- Compliance
- A-A59326A
- Basic Pipe Fitting Material
- Plastic
- Standards
- A-A59326A
- Pipe Fitting Material
- Nylon
- Max. Working Pressure @ 70 F
- 250 psi
- Includes Locking Arm
- No
- Coupling Component
- Plug
- Hose Fitting Gender
- Female
- Fitting Type
- FNPT
- Fitting Connection Type
- Male Adapter x FNPT
- For Hose I.D.
- 1-1/4"
Description
Cam and Groove Adapter, Plug, Body Material Nylon, Type A, Coupling Size 1 1/4 in, For Hose I.D. 1 1/4 in, Male, Connection Type NPT, Hose Fitting Size 1 1/4 in, Adapter x Female NPT, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 1 13/16 in, Overall Length 2 7/16 in, Includes Locking Arm No, Thread Size 1 1/4 In.-11 1/2, Plug Length 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.