Shop ZORO SELECT
See all product information
Create Account
Cam and Groove Adapter, 2", Nylon
- Mfr # BULK-CGF-490
- Zoro # G5776870
product price:Â
$
17.99
/ea
Key Features
Fittings Sub-Category
Adapters
Body Material
Nylon
Coupling Type
Type E
Connection Type
Hose Shank
Coupler Size
2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CGF-490
- Zoro #
- G5776870
- UPC #
- 193005437121
- Country of Origin
- China
Dimensions
- Coupler Size
- 2"
- Hose Size
- 2"
- Coupling Size
- 2"
- Overall Length
- 6-27/32"
- Plug Length
- 1/2"
- Plug Outside Dia.
- 2-1/2"
- Hose Fitting Size
- 2"
- Barb Size
- 2"
- Wire Rope Length
- 6 7/8 in
- Length
- 6 7/8 in
Description
Cam and Groove Adapter, Plug, Body Material Nylon, Type E, Coupling Size 2 in, For Hose I.D. 2 in, Male, Connection Type Hose Shank, Hose Fitting Size 2 in, Male Hose Shank, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 2 1/2 in, Overall Length 6 27/32 in, Includes Locking Arm No, Plug Length 1/2 in