Shop ZORO SELECT
See all product information
Create Account
Cam and Groove Coupling, 1", Nylon
- Mfr # BULK-CGF-476
- Zoro # G5821241
product price:Â
$
19.39
/ea
Key Features
Fittings Sub-Category
Couplers
Body Material
Nylon
Coupling Type
Type D
Connection Type
NPT
Coupler Size
1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-476
- Zoro #
- G5821241
- UPC #
- 193005437008
- Country of Origin
- China
- Fittings Sub-Category
- Couplers
- Item
- Cam and Groove Coupling
- Body Material
- Nylon
- Coupling Type
- Type D
- Connection Type
- NPT
- Basic Pipe Fitting Material
- Plastic
- Compliance
- A-A59326A
- Max. Pressure
- 250 psi
- Gasket Material
- Nitrile
- Standards
- A-A59326A
- Pipe Fitting Material
- Nylon
- Includes Locking Arm
- No
- Coupling Component
- Socket
- Max. Working Pressure @ 70 F
- 250 psi
- Fitting Type
- FNPT
- Hose Fitting Gender
- Female
- For Hose I.D.
- 1"
- Fitting Connection Type
- Female Coupler x FNPT
Description
Cam and Groove Coupling, Socket, Body Material Nylon, Type D, Coupling Size 1 in, Female, Connection Type NPT, Hose Fitting Size 1 in, FNPT, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 1 7/16 in, Gasket Material Nitrile, Overall Length 61 mm, Includes Locking Arm No, Thread Size 1 in -11-1/2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.