CamGrooveFTG, 1-1/2", Hose Barb, 1-1/2", SS
- Mfr # BULK-CGF-1767
- Zoro # G724480253
product price:Â
$
672.99
/ea
Free Shipping & Returns
Key Features
Standards
A-A-59326
For Hose I.D.
1 1/2 in
Lining Material
ETFE
Coupling Size
1 1/2 in
Overall Length
4 7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1767
- Zoro #
- G724480253
- UPC #
- 197666277256
- Country of Origin
- China
- Standards
- A-A-59326
- For Hose I.D.
- 1 1/2 in
- Lining Material
- ETFE
- Item
- ETFE-Lined 316 Stainless Steel Cam and Groove Fitting
- Body Material
- Stainless Steel
- Max. Working Pressure @ 70 F
- 250 psi
- Connection Type
- Adapter x Hose Barb
Dimensions
- Coupling Size
- 1 1/2 in
- Overall Length
- 4 7/16 in
- Plug Outside Dia.
- 2 1/8 in
- Hose Fitting Size
- 1 1/2 in
- Wire Rope Length
- 4 7/16 in
- Length
- 4 7/16 in
Description
ETFE-Lined 316 Stainless Steel Cam and Groove Fitting, Plug, Body Material Stainless Steel, Type E, Coupling Size 1 1/2 in, For Hose I.D. 1 1/2 in, Male, Connection Type Adapter x Hose Barb, Hose Fitting Size 1 1/2 in, Adapter x Hose Barb, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 2 1/8 in, Overall Length 4 7/16 in, Includes Locking Arm No, Thread Size Not Applicable, Plug Length Not Applicable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.