CamGrooveFttng, 1-1/2", Brass
- Mfr # BULK-CGF-1734
- Zoro # G224479757
product price:Â
$
43.19
/ea
Key Features
Plug Length
3/8 in
Finish
Nickel-Plated
Plug Outside Dia.
2 1/8 in
Coupling Size
1 1/2 in
Max. Working Pressure @ 70 F
250 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1734
- Zoro #
- G224479757
- UPC #
- 197666276921
- Country of Origin
- China
- Finish
- Nickel-Plated
- Item
- Nickel-Plated Brass Cam and Groove Fitting
- Max. Working Pressure @ 70 F
- 250 psi
- Connection Type
- Adapter
- Standards
- A-A-59326
- Body Material
- Brass
Dimensions
- Plug Length
- 3/8 in
- Plug Outside Dia.
- 2 1/8 in
- Coupling Size
- 1 1/2 in
Description
Nickel-Plated Brass Cam and Groove Fitting, Plug, Body Material Brass, Type DP, Coupling Size 1 1/2 in, For Hose I.D. Not Applicable, Male, Connection Type Adapter, Hose Fitting Size Not Applicable, Adapter, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 2 1/8 in, Includes Locking Arm No, Thread Size Not Applicable, Plug Length 3/8 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.