Shop ZORO SELECT
See all product information
Create Account
CamGrooveFttng, 3", Threaded, 3", Alum
- Mfr # BULK-CGF-1625
- Zoro # G924479910
product price:Â
$
24.29
/ea
Key Features
Connection Type
Adapter x Female NPT
Plug Length
2 in
Finish
Anodized
Max. Working Pressure @ 70 F
125 psi
Standards
A-A-59326
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1625
- Zoro #
- G924479910
- UPC #
- 197666275832
- Country of Origin
- China
- Connection Type
- Adapter x Female NPT
- Item
- Anodized Aluminum Cam and Groove Fitting
- Finish
- Anodized
- Max. Working Pressure @ 70 F
- 125 psi
- Standards
- A-A-59326
- Body Material
- Aluminum
Dimensions
- Plug Length
- 2 in
- Plug Outside Dia.
- 3 5/8 in
- Coupling Size
- 3 in
- Thread Size
- 3"-8
- Overall Length
- 2 3/4 in
- Wire Rope Length
- 2 3/4 in
- Length
- 2 3/4 in
Description
Anodized Aluminum Cam and Groove Fitting, Plug, Body Material Aluminum, Type A, Coupling Size 3 in, For Hose I.D. Not Applicable, Male, Connection Type Adapter x Female NPT, Hose Fitting Size Not Applicable, Adapter x Female NPT, Max. Working Pressure @ 70 F 125 psi, Plug Outside Dia. 3 5/8 in, Overall Length 2 3/4 in, Includes Locking Arm No, Thread Size 3 In.-8, Plug Length 2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.