CamGrooveFttng, 3/4", Alum, Nitrile
- Mfr # BULK-CGF-1663
- Zoro # G224479894
product price:Â
$
12.99
/ea
Key Features
Standards
A-A-59326
Overall Length
1 5/16 in
Socket Inside Diameter
1 1/4 in
Body Material
Aluminum
Gasket Material
Nitrile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1663
- Zoro #
- G224479894
- UPC #
- 197666276211
- Country of Origin
- China
- Standards
- A-A-59326
- Body Material
- Aluminum
- Item
- Anodized Aluminum Cam and Groove Fitting
- Gasket Material
- Nitrile
- Max. Working Pressure @ 70 F
- 250 psi
- Finish
- Anodized
- Connection Type
- Coupler
Dimensions
- Overall Length
- 1 5/16 in
- Socket Inside Diameter
- 1 1/4 in
- Coupling Size
- 3/4 in
- Wire Rope Length
- 1 5/16 in
- Length
- 1 5/16 in
Description
Anodized Aluminum Cam and Groove Fitting, Socket, Body Material Aluminum, Type DC, Coupling Size 3/4 in, For Hose I.D. Not Applicable, Female, Connection Type Coupler, Hose Fitting Size Not Applicable, Coupler, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 1 1/4 in, Gasket Material Nitrile, Overall Length 1 5/16 in, Includes Locking Arm Yes, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.