Cap, Stainless Steel, Threaded 1/4 in
- Mfr # ZUSA-PF-7534
- Zoro # G000420980
product price:Â
$
8.69
/ea
Key Features
Specific Fitting Shape
Cap
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Threaded
Standards
ISO 7.1
Max. Steam Pressure
150 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-7534
- Zoro #
- G000420980
- UPC #
- 193005124144
- Country of Origin
- China
- Specific Fitting Shape
- Cap
- Pipe Fitting Material
- Stainless Steel
- Fitting Connection Type
- Threaded
- Item
- Cap
- Standards
- ISO 7.1
- Max. Steam Pressure
- 150 psi
- Temp. Range
- 0 Degrees to 360 Degrees F
- Includes Pre-Applied Thread Sealant
- No
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Includes Seal
- No
- Class
- Class 150
- Material Grade
- 316
- Magnetic
- No
- Maximum Operating Temperature
- 360 Degrees F
- Fitting Side A Pipe Threading
- 19
- Color
- Silver
- Minimum Operating Temperature
- 0 Degrees F
- Thread Type
- BSPT
- For Pipe Schedule
- Schedule 40
- Wire Color
- Silver
Dimensions
- Outside Diameter
- 11/16 in
- Nominal Pipe Size
- 1/4 in
- Overall Length
- 19/32 in
- Thread Size
- 1/4"-19
- Wire Rope Length
- 19/32 in
- Length
- 19/32 in
Description
Round Cap, 1/4 in Nominal Pipe Size, Stainless Steel, 316, Class Class 150, Female BSPT, 5/8 in Outside Diameter, 9/16 in Overall Length, 150 psi Maximum Operating Pressure, 150 psi Max. Steam Pressure, 0 Degrees to 360 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, Magnetic No
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.