Lab, ESD & Cleanroom Chairs
- Mfr # CLR-HPMBCH-CR-T0-A1-CF-RG-GRY
- Zoro # G023360867
product price:Â
$
685.99
/ea
Free Shipping & Returns
Key Features
Arm Type
Adjustable
For Workbench Height
32 to 36 in
Assembly
No
Foot Support
Yes
Seat Material
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLR-HPMBCH-CR-T0-A1-CF-RG-GRY
- Zoro #
- G023360867
- UPC #
- -
- Country of Origin
- United States
- Arm Type
- Adjustable
- Assembly
- No
- Foot Support
- Yes
- Seat Material
- Polyurethane
- Arm Adjustment
- 3 1/2 in
- ESD-Safe
- Not ESD Safe
- Color
- Gray
- Base Material
- Cast Aluminum
- Standards
- BIFMA/SEFA Tested
- Back Tilt Backward
- -10.5 Degrees
- Weight Capacity
- 300 lb
- Product Type
- Clean Room Chair
- Chair Weight
- 44 lb
- Back Tilt Forward
- 13.5 Degrees
- Includes Arms
- Arms Included
- Item
- Lab Chair
- Cleanroom Class
- ISO 5
- Number of Casters
- 0
- Wire Color
- Gray
Dimensions
- For Workbench Height
- 32 to 36 in
- Seat Height - Minimum
- 20 1/2 in
- Seat Height - Maximum
- 28 in
- Seat Width
- 18 in
- Back Width
- 16 1/2 in
- Seat Depth
- 17 in
- Back Height
- 12 in
- Seat Thickness
- 1 1/2 in
Description
Lab Chair, Weight Capacity 300 lb, Color Gray, Seat Width 18 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 12 in, Back Width 16 1/2 in, Back Tilt Backward -10.5 Degrees , Back Tilt Forward 13.5 Degrees , Number of Casters 0, Number of Glides 5, Foot Support Yes, Standards BIFMA/SEFA Tested, ISO 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.