Carboy, HDPE, 304 mm H, White
- Mfr # 152-0111-OEM
- Zoro # G523356520
product price:Â
$
79.19
/ea
Key Features
Body Color
White
Clarity
Translucent
Handle Style
Shouldered
Closure Type
Screw On Cap
Closure Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 152-0111-OEM
- Zoro #
- G523356520
- UPC #
- -
- Country of Origin
- United States
- Item
- Carboy
- Body Color
- White
- Clarity
- Translucent
- Handle Style
- Shouldered
- Closure Type
- Screw On Cap
- Closure Material
- Polypropylene
- Shape
- Rectangular
- Basic Material
- Plastic
- Capacity - English
- 0.5 gal
- Closure Liner Material
- Unlined
- Includes Closure
- Yes
- Includes
- Threaded Cap
- Body Material
- HDPE
- Autoclavable
- Yes
- Includes Graduations
- Graduations Included
- Features
- Large Handles, Rectangular Shape
- Capacity - Metric
- 2.5 L
- Standards
- FDA Compliance
- Product Type
- Carboy
- Front Closure
- Screw On Cap
Dimensions
- Overall Depth - Metric
- 290 mm
- Maximum Screw Closure Size
- 83 mm
- Screw Closure Size
- 83 mm
- Overall Width - Metric
- 128 mm
- Mouth Size
- Wide
- Overall Height - Metric
- 304 mm
- Fits Chest Size
- Large Handles, Rectangular Shape
Description
Carboy, Body Material HDPE, Autoclavable Yes, Body Diameter Not Applicable, Capacity - Metric 2.5 L, Capacity - English 0.5 gal, Handle Style Shouldered, Includes Closure Yes, Product Type Carboy, Closure Type Screw On Cap, Closure Material Polypropylene, Overall Width - Metric 128 mm, Closure Liner Material Unlined, Overall Height - Metric 304 mm, Screw Closure Size 83 mm, Body Color White, Shape Rectangular, Basic Material Plastic, Clarity Translucent, Includes Threaded Cap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.