Carboy, HDPE, 608 mm H, White
- Mfr # 152-3111-OEM
- Zoro # G323356959
product price:Â
$
176.99
/ea
Free Shipping & Returns
Key Features
Includes Closure
Yes
Body Material
HDPE
Autoclavable
Yes
Overall Height - Metric
608 mm
Overall Depth - Metric
594 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 152-3111-OEM
- Zoro #
- G323356959
- UPC #
- -
- Country of Origin
- United States
- Item
- Carboy
- Includes Closure
- Yes
- Body Material
- HDPE
- Autoclavable
- Yes
- Includes Graduations
- Graduations Included
- Basic Material
- Plastic
- Capacity - Metric
- 20 L
- Features
- Large Handles, Rectangular Shape
- Body Color
- White
- Closure Type
- Screw On Cap
- Clarity
- Translucent
- Shape
- Rectangular
- Standards
- FDA Compliance
- Closure Liner Material
- Unlined
- Closure Material
- Polypropylene
- Capacity - English
- 5 gal
- Product Type
- Carboy
- Handle Style
- Shouldered
- Includes
- Threaded Cap
- Front Closure
- Screw On Cap
Dimensions
- Overall Height - Metric
- 608 mm
- Overall Depth - Metric
- 594 mm
- Mouth Size
- Wide
- Overall Width - Metric
- 205 mm
- Screw Closure Size
- 83 mm
- Maximum Screw Closure Size
- 83 mm
- Fits Chest Size
- Large Handles, Rectangular Shape
Description
Carboy, Body Material HDPE, Autoclavable Yes, Body Diameter Not Applicable, Capacity - Metric 20 L, Capacity - English 5 gal, Handle Style Shouldered, Includes Closure Yes, Product Type Carboy, Closure Type Screw On Cap, Closure Material Polypropylene, Overall Width - Metric 205 mm, Closure Liner Material Unlined, Overall Height - Metric 608 mm, Screw Closure Size 83 mm, Body Color White, Shape Rectangular, Basic Material Plastic, Clarity Translucent, Includes Threaded Cap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.