Lab, ESD & Cleanroom Chairs
- Mfr # CLR-HPMBCH-CR-T1-A0-NF-RG-GRY
- Zoro # G623357137
product price:Â
$
545.99
/ea
Free Shipping & Returns
Key Features
Assembly
No
Seat Thickness
1 1/2 in
Seat Height - Minimum
20 1/2 in
Seat Depth
17 in
Back Tilt Backward
-10.5 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLR-HPMBCH-CR-T1-A0-NF-RG-GRY
- Zoro #
- G623357137
- UPC #
- -
- Country of Origin
- United States
- Assembly
- No
- Back Tilt Backward
- -10.5 Degrees
- Item
- Lab Chair
- Foot Support
- No
- Product Type
- Clean Room Chair
- Seat Tilt Backward
- 3 Degrees
- ESD-Safe
- Not ESD Safe
- Cleanroom Class
- ISO 5
- Seat Material
- Polyurethane
- Weight Capacity
- 300 lb
- Back Tilt Forward
- 13.5 Degrees
- Chair Weight
- 34 lb
- Includes Arms
- Armless
- Number of Casters
- 0
- Seat Tilt Forward
- 8 Degrees
- Standards
- BIFMA/SEFA Tested
- Color
- Gray
- Base Material
- Cast Aluminum
- Wire Color
- Gray
Dimensions
- Seat Thickness
- 1 1/2 in
- Seat Height - Minimum
- 20 1/2 in
- Seat Depth
- 17 in
- Back Height
- 12 in
- Back Width
- 16 1/2 in
- For Workbench Height
- 32 to 36 in
- Seat Width
- 18 in
- Seat Height - Maximum
- 28 in
Description
Lab Chair, Weight Capacity 300 lb, Color Gray, Seat Width 18 in, Seat Depth 17 in, Seat Tilt Backward 3 Degrees , Seat Tilt Forward 8 Degrees , Back Height 12 in, Back Width 16 1/2 in, Back Tilt Backward -10.5 Degrees , Back Tilt Forward 13.5 Degrees , Number of Casters 0, Number of Glides 5, Foot Support No, Standards BIFMA/SEFA Tested, ISO 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.