Carboy, HDPE, 749 mm H, White
- Mfr # 152-5121-OEM
- Zoro # G923359176
product price:Â
$
274.99
/ea
Free Shipping & Returns
Key Features
Includes Graduations
Graduations Included
Body Material
HDPE
Closure Material
Polypropylene
Mouth Size
Wide
Closure Liner Material
Unlined
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 152-5121-OEM
- Zoro #
- G923359176
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Mouth Size
- Wide
- Overall Depth - Metric
- 725 mm
- Overall Width - Metric
- 250 mm
- Screw Closure Size
- 120 mm
- Maximum Screw Closure Size
- 120 mm
- Overall Height - Metric
- 749 mm
- Fits Chest Size
- Large Handles, Rectangular Shape
Description
Carboy, Body Material HDPE, Autoclavable Yes, Body Diameter Not Applicable, Capacity - Metric 40 L, Capacity - English 10 gal, Handle Style Shouldered, Includes Closure Yes, Product Type Carboy, Closure Type Screw On Cap, Closure Material Polypropylene, Overall Width - Metric 250 mm, Closure Liner Material Unlined, Overall Height - Metric 749 mm, Screw Closure Size 120 mm, Body Color White, Shape Rectangular, Basic Material Plastic, Clarity Translucent, Includes Threaded Cap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.