Shop ZORO SELECT
See all product information
Create Account
Lab, ESD & Cleanroom Chairs
- Mfr # CLR-HPMBCH-CR-T0-A0-CF-CC-GRY
- Zoro # G223357421
product price:Â
$
551.99
/ea
Free Shipping & Returns
Key Features
Back Tilt Forward
13.5 Degrees
Number of Casters
5
Base Material
Cast Aluminum
Color
Gray
Standards
BIFMA/SEFA Tested
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLR-HPMBCH-CR-T0-A0-CF-CC-GRY
- Zoro #
- G223357421
- UPC #
- -
- Country of Origin
- United States
- Back Tilt Forward
- 13.5 Degrees
- Number of Casters
- 5
- Base Material
- Cast Aluminum
- Color
- Gray
- Standards
- BIFMA/SEFA Tested
- Foot Support
- Yes
- ESD-Safe
- Not ESD Safe
- Seat Material
- Polyurethane
- Chair Weight
- 34 lb
- Back Tilt Backward
- -10.5 Degrees
- Cleanroom Class
- ISO 4
- Weight Capacity
- 300 lb
- Item
- Lab Chair
- Assembly
- No
- Product Type
- Clean Room Chair
- Includes Arms
- Armless
- Wire Color
- Gray
Dimensions
- Seat Width
- 18 in
- Back Width
- 16 1/2 in
- Seat Depth
- 17 in
- Seat Height - Maximum
- 28 in
- Seat Thickness
- 1 1/2 in
- Seat Height - Minimum
- 20 1/2 in
- Back Height
- 12 in
- For Workbench Height
- 32 to 36 in
Description
Lab Chair, Weight Capacity 300 lb, Color Gray, Seat Width 18 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 12 in, Back Width 16 1/2 in, Back Tilt Backward -10.5 Degrees , Back Tilt Forward 13.5 Degrees , Number of Casters 5, Number of Glides 0, Foot Support Yes, Standards BIFMA/SEFA Tested, ISO 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.