Shop ZORO SELECT
See all product information
Create Account
Lab, ESD & Cleanroom Chairs
- Mfr # CLR-HPDHCH-CR-T0-A1-CC-BLU
- Zoro # G823352956
product price:Â
$
620.99
/ea
Free Shipping & Returns
Key Features
Product Type
Clean Room Chair
Number of Casters
5
Weight Capacity
300 lb
Seat Height - Maximum
23 in
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLR-HPDHCH-CR-T0-A1-CC-BLU
- Zoro #
- G823352956
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Clean Room Chair
- Number of Casters
- 5
- Weight Capacity
- 300 lb
- Color
- Blue
- Arm Type
- Adjustable
- Cleanroom Class
- ISO 5
- Back Tilt Backward
- -10.5 Degrees
- Back Tilt Forward
- 13.5 Degrees
- Assembly
- No
- ESD-Safe
- Not ESD Safe
- Includes Arms
- Arms Included
- Foot Support
- No
- Arm Adjustment
- 3 1/2 in
- Seat Material
- Polyurethane
- Standards
- BIFMA/SEFA Tested
- Base Material
- Cast Aluminum
- Chair Weight
- 41 lb
- Item
- Lab Chair
- Wire Color
- Blue
Dimensions
- Seat Height - Maximum
- 23 in
- Seat Thickness
- 1 1/2 in
- Seat Height - Minimum
- 17 3/4 in
- Seat Depth
- 17 in
- Back Height
- 12 in
- For Workbench Height
- 29 to 31 in
- Seat Width
- 18 in
- Back Width
- 16 1/2 in
Description
Lab Chair, Weight Capacity 300 lb, Color Blue, Seat Width 18 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 12 in, Back Width 16 1/2 in, Back Tilt Backward -10.5 Degrees , Back Tilt Forward 13.5 Degrees , Number of Casters 5, Number of Glides 0, Foot Support No, Standards BIFMA/SEFA Tested, ISO 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.