Shop ZORO SELECT
See all product information
Create Account
Lab, ESD & Cleanroom Chairs
- Mfr # CLR-VDHCH-CR-RG-8815
- Zoro # G923360783
product price:Â
$
383.99
/ea
Free Shipping & Returns
Key Features
Seat Thickness
2 1/2 in
Product Type
Clean Room Chair
Seat Height - Minimum
18 1/2 in
Number of Casters
0
For Workbench Height
29 to 31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLR-VDHCH-CR-RG-8815
- Zoro #
- G923360783
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Clean Room Chair
- Number of Casters
- 0
- Cushion Material
- Polyurethane Foam
- Seat Material
- Polyurethane
- Item
- Lab Chair
- ESD-Safe
- Not ESD Safe
- Color
- Burgundy
- Weight Capacity
- 300 lb
- Cleanroom Class
- ISO 4
- Foot Support
- No
- Standards
- BIFMA/SEFA Tested
- Base Material
- Cast Aluminum
- Chair Weight
- 31 lb
- Assembly
- No
- Includes Arms
- Armless
- Wire Color
- Burgundy
Dimensions
- Seat Thickness
- 2 1/2 in
- Seat Height - Minimum
- 18 1/2 in
- For Workbench Height
- 29 to 31 in
- Seat Height - Maximum
- 23 3/4 in
- Back Height
- 11 1/2 in
- Seat Depth
- 16 in
- Back Width
- 16 1/2 in
- Seat Width
- 18 in
Description
Lab Chair, Weight Capacity 300 lb, Color Burgundy, Seat Width 18 in, Seat Depth 16 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 11 1/2 in, Back Width 16 1/2 in, Back Tilt Backward Not Applicable, Back Tilt Forward Not Applicable, Number of Casters 0, Number of Glides 5, Foot Support No, Standards BIFMA/SEFA Tested, ISO 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.