Shop ZORO SELECT
See all product information
Create Account
Lab, ESD & Cleanroom Chairs
- Mfr # CLR-HPDHCH-CR-T1-A0-CC-BLU
- Zoro # G123359563
product price:Â
$
524.99
/ea
Free Shipping & Returns
Key Features
Product Type
Clean Room Chair
Seat Thickness
1 1/2 in
ESD-Safe
Not ESD Safe
Seat Width
18 in
Seat Tilt Backward
3 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLR-HPDHCH-CR-T1-A0-CC-BLU
- Zoro #
- G123359563
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Clean Room Chair
- ESD-Safe
- Not ESD Safe
- Seat Tilt Backward
- 3 Degrees
- Foot Support
- No
- Seat Material
- Polyurethane
- Cleanroom Class
- ISO 5
- Color
- Blue
- Back Tilt Backward
- -10.5 Degrees
- Base Material
- Cast Aluminum
- Chair Weight
- 32 lb
- Includes Arms
- Armless
- Assembly
- No
- Standards
- BIFMA/SEFA Tested
- Number of Casters
- 5
- Seat Tilt Forward
- 8 Degrees
- Item
- Lab Chair
- Weight Capacity
- 300 lb
- Back Tilt Forward
- 13.5 Degrees
- Wire Color
- Blue
Dimensions
- Seat Thickness
- 1 1/2 in
- Seat Width
- 18 in
- Seat Height - Maximum
- 23 in
- Seat Height - Minimum
- 17 3/4 in
- For Workbench Height
- 29 to 31 in
- Seat Depth
- 17 in
- Back Width
- 16 1/2 in
- Back Height
- 12 in
Description
Lab Chair, Weight Capacity 300 lb, Color Blue, Seat Width 18 in, Seat Depth 17 in, Seat Tilt Backward 3 Degrees , Seat Tilt Forward 8 Degrees , Back Height 12 in, Back Width 16 1/2 in, Back Tilt Backward -10.5 Degrees , Back Tilt Forward 13.5 Degrees , Number of Casters 5, Number of Glides 0, Foot Support No, Standards BIFMA/SEFA Tested, ISO 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.