ChuckingReamer, Straight, 2-1/2in, 0.146in
- Mfr # 500-0001460
- Zoro # G7955263
product price:Â
$
46.49
/ea
Key Features
Size - Decimal
0.1460 in - 0.1460
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500-0001460
- Zoro #
- G7955263
- UPC #
- 888226109789
- Country of Origin
- United States
- Item
- Chucking Reamer
- Material - Machining
- Carbide
- Shank Type - Machining
- Straight
- Measurement System
- Decimal Inch
- Flute Type
- Straight
- Cutting Direction - Machining
- Right Hand
- Finish - Machining
- Bright (Uncoated)
- Chamfer Angle
- 45 Degrees
- Primary Material Application ISO Code
- K, P
- Chamfer
- 45 Degrees
- Number of Flutes
- 4
- Material Applications
- Alloy Steel, Carbon Fiber, Cast Iron, Copper, Hardened Steel, Nickel, Plastic, Stainless Steel, Steel, Titanium
- Spiral Direction
- Neutral
- Material
- Carbide
- Shank Type
- Straight
- Cutting Direction
- Right Hand
- Primary Material Application
- Cast Iron, Steel
- Decimal Equivalent
- 0.1460
- Coolant Through
- No
- Coolant Fed
- Non-Coolant Through
- Secondary Material Application
- Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium, Tool and Die Steel
- Secondary Material Application ISO Code
- H, M, N, P, S
- Reamer Application
- Through Hole
- List Number
- 500
Dimensions
- Size - Decimal
- 0.1460 in - 0.1460
- Flute Length
- 3/4 in
- Size- Decimal
- 0.1460" (0.1460)
- Shank Size
- 0.1460"
- Overall Length
- 2 1/2 in
- Shank Dia.
- 9/64 in
- Dimension Type
- Decimal inch
- Large End Dia.
- 0.1460"
- Reamer Size
- 9/64 in
- Size
- 0.1460"
- Cutting Dia. Tolerance
- +0.0000 in /+0.0002 in
- Shank Diameter
- 0.15 in
- Reamer Size - Decimal Equivalent
- 0.146 in
- Cutting Diameter Tolerance
- +0.0000 in /+0.0002 in
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 9/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.