Shop ZORO SELECT
See all product information
Create Account
Clear Scratch-Resistant Acrylic Sheets &
- Mfr # MC-600 HP(tm) ACRYLIC
- Zoro # G323356249
product price:Â
$
66.19
/ea
Sold in multiples of 16 for
$1,059.04
Key Features
Plastic Thickness
0.187 in
Standards
ASTM D1003, ASTM D1044, ASTM D1525, ASTM D256, ASTM D635, ASTM D638, ASTM D648, ASTM D695, ASTM D696, ASTM D790, ASTM D792, UL 94
UV-Resistant
UV-Resistant
Dielectric Strength
17 kV/mm
Color
Colorless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MC-600 HP(tm) ACRYLIC
- Zoro #
- G323356249
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Plastic Thickness
- 0.187 in
- Plastic Length
- 24 in
- Plastic Width
- 12 in
Description
Clear Scratch-Resistant Acrylic Sheets & Bars - Clear Cast Acrylic Sheets & Bars, Acrylic, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.187 in, Colorless, Plastic Clarity Clear, Tensile Strength 10,000 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.