Shop ZORO SELECT

Clear Scratch-Resistant Acrylic Sheets &

  • Mfr # MC-600 HP(tm) ACRYLIC
  • Zoro # G423359515

product price: 
$
169.99
/ea
Sold in multiples of 8 for $1,359.92
Free Shipping & Returns

Key Features

Scratch-Resistant
Scratch-Resistant
Maximum Temperature
180 Degrees F
Maximum Adhesive Temperature
-250 Degrees F
Tensile Strength
10,000 psi
Shape
Square
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MC-600 HP(tm) ACRYLIC
Zoro #
G423359515
UPC #
-
Country of Origin
United States

Dimensions

Plastic Width
24 in
Plastic Length
24 in
Plastic Thickness
0.5 in

Details

Scratch-Resistant
Scratch-Resistant
Maximum Temperature
180 Degrees F
Item
Clear Scratch-Resistant Acrylic Sheets & Bars - Clear Cast Acrylic Sheets & Bars
Maximum Adhesive Temperature
-250 Degrees F
Tensile Strength
10,000 psi
Shape
Square
FDA Compliance
21 CFRS 177.1010
Standards
ASTM D1003, ASTM D1044, ASTM D1525, ASTM D256, ASTM D635, ASTM D638, ASTM D648, ASTM D695, ASTM D696, ASTM D790, ASTM D792, UL 94
Rockwell Hardness
95 HRM
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
3.5 x 10^-5
Weight
12.44 lb
Shore Hardness
70 Shore D
Metal Detectable
Not Metal Detectable
Impact Strength
0.4 ft-lb/in
Fabrication
Extruded
Friction Coefficient
0.5
Color
Colorless
Flexural Modulus
475,000 psi
Water Absorption
0.4 %
Material
Acrylic
Minimum Adhesive Temperature
-20 Degrees F
Plastic Clarity
Clear
Minimum Temperature
-40 Degrees F
Filler Material
Acrylic
Light Transmission
92 %
Dielectric Strength
17 kV/mm
UV-Resistant
UV-Resistant
Backing Type
Acrylic Adhesive

Description

Clear Scratch-Resistant Acrylic Sheets & Bars - Clear Cast Acrylic Sheets & Bars, Acrylic, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.5 in, Colorless, Plastic Clarity Clear, Tensile Strength 10,000 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.