Clear Scratch-Resistant Acrylic Sheets &

  • Mfr # MC-600 HP(tm) ACRYLIC
  • Zoro # G423360139
product price: 
$
209.99
/ea
Sold in multiples of 4 for $839.96
Free Shipping & Returns

Key Features

Metal Detectable
Not Metal Detectable
Backing Type
Acrylic Adhesive
Maximum Adhesive Temperature
-250 Degrees F
Rockwell Hardness
95 HRM
Minimum Adhesive Temperature
-20 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MC-600 HP(tm) ACRYLIC
Zoro #
G423360139
UPC #
-
Country of Origin
United States

Dimensions

Plastic Length
48 in
Plastic Width
24 in
Plastic Thickness
0.125 in

Details

Metal Detectable
Not Metal Detectable
Backing Type
Acrylic Adhesive
Maximum Adhesive Temperature
-250 Degrees F
Rockwell Hardness
95 HRM
Minimum Adhesive Temperature
-20 Degrees F
Dielectric Strength
17 kV/mm
Plastic Clarity
Clear
Tensile Strength
10,000 psi
Maximum Temperature
180 Degrees F
Scratch-Resistant
Scratch-Resistant
Color
Colorless
Shore Hardness
70 Shore D
Water Absorption
0.4 %
Flexural Modulus
475,000 psi
Standards
ASTM D1003, ASTM D1044, ASTM D1525, ASTM D256, ASTM D635, ASTM D638, ASTM D648, ASTM D695, ASTM D696, ASTM D790, ASTM D792, UL 94
Material
Acrylic
Item
Clear Scratch-Resistant Acrylic Sheets & Bars - Clear Cast Acrylic Sheets & Bars
Minimum Temperature
-40 Degrees F
Light Transmission
92 %
Fabrication
Extruded
UV-Resistant
UV-Resistant
Filler Material
Acrylic
Shape
Rectangular
Friction Coefficient
0.5
Weight
6.22 lb
Impact Strength
0.4 ft-lb/in
Coefficient of Thermal Expansion
3.5 x 10^-5
Static-Resistant
Not Static-Resistant
FDA Compliance
21 CFRS 177.1010

Description

Clear Scratch-Resistant Acrylic Sheets & Bars - Clear Cast Acrylic Sheets & Bars, Acrylic, Plastic Length 48 in, Plastic Width 24 in, Plastic Thickness 0.125 in, Colorless, Plastic Clarity Clear, Tensile Strength 10,000 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.