Clear Scratch-Resistant Acrylic Sheets &

  • Mfr # MC-600 HP(tm) ACRYLIC
  • Zoro # G523359439
product price: 
$
36.49
/ea
Sold in multiples of 32 for $1,167.68

Key Features

Static-Resistant
Not Static-Resistant
Tensile Strength
10,000 psi
Plastic Width
12 in
Water Absorption
0.4 %
Material
Acrylic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MC-600 HP(tm) ACRYLIC
Zoro #
G523359439
UPC #
-
Country of Origin
United States

Dimensions

Plastic Width
12 in
Plastic Length
12 in
Plastic Thickness
0.187 in

Details

Static-Resistant
Not Static-Resistant
Tensile Strength
10,000 psi
Water Absorption
0.4 %
Material
Acrylic
Plastic Clarity
Clear
UV-Resistant
UV-Resistant
Impact Strength
0.4 ft-lb/in
Minimum Adhesive Temperature
-20 Degrees F
Color
Colorless
Standards
ASTM D1003, ASTM D1044, ASTM D1525, ASTM D256, ASTM D635, ASTM D638, ASTM D648, ASTM D695, ASTM D696, ASTM D790, ASTM D792, UL 94
Shape
Square
Maximum Adhesive Temperature
-250 Degrees F
Minimum Temperature
-40 Degrees F
Flexural Modulus
475,000 psi
Maximum Temperature
180 Degrees F
FDA Compliance
21 CFRS 177.1010
Coefficient of Thermal Expansion
3.5 x 10^-5
Metal Detectable
Not Metal Detectable
Backing Type
Acrylic Adhesive
Rockwell Hardness
95 HRM
Shore Hardness
70 Shore D
Dielectric Strength
17 kV/mm
Filler Material
Acrylic
Weight
1.16 lb
Fabrication
Extruded
Item
Clear Scratch-Resistant Acrylic Sheets & Bars - Clear Cast Acrylic Sheets & Bars
Light Transmission
92 %
Friction Coefficient
0.5
Scratch-Resistant
Scratch-Resistant

Description

Clear Scratch-Resistant Acrylic Sheets & Bars - Clear Cast Acrylic Sheets & Bars, Acrylic, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.187 in, Colorless, Plastic Clarity Clear, Tensile Strength 10,000 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.