Clear ESD Acrylic Sheets & Bars - static

  • Mfr # AC-300(tm) ACRYLIC
  • Zoro # G023355641
product price: 
$
33.99
/ea
Sold in multiples of 128 for $4,350.72

Key Features

Standards
ASTM D1003, ASTM D1044, ASTM D1525, ASTM D256, ASTM D257, ASTM D635, ASTM D638, ASTM D648, ASTM D695, ASTM D696, ASTM D790, ASTM D792, EOS/ESD S11.11, Federal 101C, Method 4046.1, UL 94
Metal Detectable
Not Metal Detectable
Dielectric Strength
17 kV/mm
Static-Resistant
Static-Resistant
Plastic Thickness
0.375 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AC-300(tm) ACRYLIC
Zoro #
G023355641
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.375 in
Plastic Length
6 in
Plastic Width
6 in

Details

Standards
ASTM D1003, ASTM D1044, ASTM D1525, ASTM D256, ASTM D257, ASTM D635, ASTM D638, ASTM D648, ASTM D695, ASTM D696, ASTM D790, ASTM D792, EOS/ESD S11.11, Federal 101C, Method 4046.1, UL 94
Metal Detectable
Not Metal Detectable
Dielectric Strength
17 kV/mm
Static-Resistant
Static-Resistant
UV-Resistant
UV-Resistant
Shape
Square
Tensile Strength
10,000 psi
Maximum Temperature
180 Degrees F
Scratch-Resistant
Scratch-Resistant
FDA Compliance
21 CFRS 177.1010
Coefficient of Thermal Expansion
3.5 x 10^-5
Item
static dissipative acrylic sheet
Water Absorption
0.4 %
Plastic Clarity
Clear
Maximum Adhesive Temperature
-250 Degrees F
Shore Hardness
70 Shore D
Fabrication
Extruded
Minimum Adhesive Temperature
-20 Degrees F
Light Transmission
92 %
Weight
0.58 lb
Color
Colorless
Backing Type
Acrylic Adhesive
Minimum Temperature
-40 Degrees F
Impact Strength
0.4 ft-lb/in
Friction Coefficient
0.5
Flexural Modulus
475,000 psi
Material
Acrylic
Rockwell Hardness
95 HRM
Filler Material
Acrylic

Description

static dissipative acrylic sheet, Acrylic, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 0.375 in, Colorless, Plastic Clarity Clear, Tensile Strength 10,000 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent

Ratings & reviews