
Convoluted PTFE assy
Mfr # SSCOV-24-24MPSS-24MPSS-96"
Zoro # G911936112
product price: $1,035.99
/ea
Free Shipping & Returns
Key Features
Hose Fitting Material A
304 Stainless Steel
Hose Length
8 ft
Maximum Working Pressure @ 70F
750 psi
Hose Fitting Type B
MNPT
Hose Conductivity
Non-Conductive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSCOV-24-24MPSS-24MPSS-96"
Zoro #
G911936112
UPC #
-
Country of Origin
United States
Dimensions
Hose Length
8 ft
Hose Fitting Size B
1 1/2 in
Hose Fitting Size A
1 1/2 in
Hose Dash Size
24
Details
Item
Convoluted PTFE Assembly
Hose Fitting Material A
304 Stainless Steel
Maximum Working Pressure @ 70F
750 psi
Hose Fitting Type B
MNPT
Hose Conductivity
Non-Conductive
Vacuum Rating
Not Rated
Hose Fitting Type A
MNPT
Hose ID
1 1/2 in
Hose Cover Material
304 Stainless Steel
Interior Texture
Convoluted
Hose Color
Silver
Hose Tube Material
PTFE
Temperature Range
-65 Degrees to 400 Degrees F
Description
Convoluted PTFE assy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.