Cross, SS, BW 4", BW 4", BW 4", BW 4"
- Mfr # 4381015630
- Zoro # G900441832
Key Features
Specifications
Details
- MFR #
- 4381015630
- Zoro #
- G900441832
- UPC #
- -
- Country of Origin
- China
- Specific Fitting Shape
- Cross
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Cross
- Color
- Silver
- Standards
- ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
- Fitting Side A Type
- Butt Weld
- Fitting Side C Type
- Butt Weld
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side D Type
- Butt Weld
- Fitting Side B Type
- Butt Weld
- Material Grade
- 316
- Includes Seal
- No
- Maximum Operating Pressure
- 275 psi @ -20 to 150 Degrees F
- Gravity Flow
- Pressure
Dimensions
- Fitting Side A Nominal Pipe Size
- 4 in
- Fitting Side D Nominal Pipe Size
- 4 in
- Fitting Side B Nominal Pipe Size
- 4 in
- Overall Length
- 4 in
- Fitting Side C Nominal Pipe Size
- 4 in
Description
The ZORO SELECT - 4381015630 is a stainless steel pipe fitting in the shape of a cross, featuring four connections arranged at 90° in one plane. It is constructed from 316 stainless steel and rated for use in applications involving flow distribution among four pipe connections. Each of the four ends has a nominal pipe size of 4 inches and utilizes butt weld connections. This fitting is suitable for use with pipes of schedule 10 wall thickness and is rated for use in systems with maximum operating pressure of 275 psi at 150°F. Its overall length measures 4 inches and it complies with ASTM A403, ASTM A960, ASTM B16.9, and MSS SP-43 standards.
Key Features:
- Material: 316 stainless steel
- Shape: Cross with four 90° openings
- Nominal pipe size: 4 in on all four sides
- Connection type: Butt weld on all four sides
- Pipe schedule compatibility: 10
- Maximum operating pressure: 275 psi @ 150°F
- Overall length: 4 in
- Compliance with ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43 standards
- Color: Silver
- omit from description
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.