Shop ZORO SELECT

Cross, SS, Thrd 1/8", 1/8", 1/8", 1/8"

  • Mfr # ZUSA-PF-8232
  • Zoro # G400421242

product price: 
$
21.49
/ea

Key Features

Specific Fitting Shape
Cross
Pipe Fitting Material
Stainless Steel
Application
Air, Gases, Oils, Potable Water
Color
Silver
Max. Steam Pressure
150 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-8232
Zoro #
G400421242
UPC #
193005122515
Country of Origin
China
Specific Fitting Shape
Cross
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Cross
Application
Air, Gases, Oils, Potable Water
Color
Silver
Max. Steam Pressure
150 psi
Standards
ISO 7-1
Fitting Side C Gender
Female
Fitting Side A Gender
Female
Maximum Operating Pressure
150 psi @ 72 Degrees F
Fitting Side C Pipe Threading
28
Fitting Side D Gender
Female
Fitting Side A Type
Threaded
Low Lead Compliance Level
Compliant
Material Grade
304
Class
Class 150
Fitting Side B Pipe Threading
28
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Fitting Side B Type
Threaded
Fitting Side C Type
Threaded
Fitting Side D Type
Threaded
Fitting Side A Pipe Threading
28
Fitting Side D Pipe Threading
28
Gravity Flow
Pressure
Side 3 Thread Type
BSPT
Side A Thread Type
BSPT
For Pipe Schedule
Schedule 40
Side B Thread Type
BSPT
Side 4 Thread Type
BSPT

Dimensions

Fitting Side B Nominal Pipe Size
1/8 in
Fitting Side D Nominal Pipe Size
1/8 in
Fitting Side C Nominal Pipe Size
1/8 in
Fitting Side A Nominal Pipe Size
1/8 in
Fitting Thread Size B
1/8"-28
Fitting Thread Size A
1/8"-28
Overall Length
1 1/2 in
Fitting Thread Size C
1/8"-28
Fitting Thread Size D
1/8"-28
Wire Rope Length
1 1/2 in
Length
1 1/2 in

Description

Pipe Fitting Cross,1/8" BSPT Female

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.