Shop All Double Sided Foam Tapes
Zoro Select
Double Sided Tape, Acrylic, 1" W
Mfr # TC11375-1" X 36YD
Zoro # G5777906
original price:
$61.19
9% off
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic Foam
- Tape Adhesive Acrylic
- Tape Width 1 in
- Tape Length 36 yd
- Tape Shape Continuous Roll
Product Information
- Brand Zoro Select
- MFR # TC11375-1" X 36YD
- Zoro # G5777906
- UPC # 888519403686
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 36 yd |
Tape Core Diameter | 3 in |
Metric Tape Length | 32.91 m |
Imperial Tape Length | 36 yd |
Metric Width | 25.4 mm |
Imperial Tape Width | 1 in |
Details
Description
Tape Type Double-Sided Foam Tape, Tape Sub-Type Double-Sided Transparent Firm Foam Tape, Tape Brand Approved Vendor, Series TC11375, Imperial Tape Length 36 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 36 yd, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 30 Degrees F, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J-B WELD JB Weld 8297 2 oz. High Heat Epoxy Putty (156292)
- NASHUA Extreme Weather Foil Tape, 1 7/8 in W x 50 1/4 yd L, 3.5 mil Thick, Silver, 330X, 1 Pk (330X)
- ZORO SELECT Masking Tape, Paper, Blue, 2" (UV14)
- LOCTITE Rtv 5699 Grey High Performance Silicone, 491982 (491982)
- ZORO SELECT Double Sided Tape, Acrylic, 1" W (TC442-1" X 36YD)
- ZORO SELECT Double Sided Tape, Acrylic, 0.5" W (TC10110-0.5" X 36YD)
- ZORO SELECT Double Sided Tape, Acrylic, 0.5" W (TC10110-0.5" X 5YD)
- ZORO SELECT Double Sided Tape, Rubber, 1.5" W (TC399-1.5" X 36YD)
- ZORO SELECT Double Sided Tape, Acrylic, 1" W (TC10110-1" X 5YD)
- ZORO SELECT Double Sided Tape, Acrylic, 0.5" W (TC10112-0.5" X 5.5YD)
- 3M 3M 4991 VHB Tape 2" x 5yd, Gray, 90 mil (4991)
- Zoro Select Foam Tape