Shop All Double Sided Foam Tapes
Zoro Select
Double Sided Tape, Acrylic, 0.5" W
Mfr # TC10110-0.5" X 5YD
Zoro # G5777775
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic Foam
- Tape Adhesive Acrylic
- Tape Width 1/2 in
- Tape Length 5 yd
- Tape Shape Continuous Roll
Product Information
- Brand Zoro Select
- MFR # TC10110-0.5" X 5YD
- Zoro # G5777775
- UPC # 888519403570
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1/2 in |
Tape Length | 5 yd |
Tape Core Diameter | 3 in |
Imperial Tape Length | 5 yd |
Metric Tape Length | 4.57 m |
Imperial Tape Width | 1/2 in |
Metric Width | 12.7 mm |
Details
Description
Tape Type Double-Sided Foam Tape, Tape Sub-Type Double-Sided Transparent Firm Foam Tape, Tape Brand Approved Vendor, Series TC10110, Imperial Tape Length 5 yd, Imperial Tape Width 1/2 in, Imperial Tape WxL 1/2 in x 5 yd, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 30 Degrees F, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Ac43 Slv 48Mmx60Yd Ipg, Pk24 (85273)
- STERLING SEAL & SUPPLY Expanded Joint Sealant, 5/8” wide x 15' Sterling Seal-3 Spools (EJS1500.62515X3)
- GORILLA GLUE High Strength Super Glue 0.11 oz, 5PK (110145)
- KEENEY MFG Duct Tape 20Yd Green (1304968)
- ZORO SELECT Double Sided Tape, Acrylic, 1" W (TC10110-1" X 5YD)
- ZORO SELECT Double Sided Tape, Rubber, 1.5" W (TC399-1.5" X 36YD)
- ZORO SELECT Double Sided Tape, Acrylic, 1" W (TC442-1" X 36YD)
- ZORO SELECT Double Sided Tape, Acrylic, 0.5" W (TC10112-0.5" X 5.5YD)
- ZORO SELECT Double Sided Tape, Rubber, 1" W (TC4417-1" X 36FT)
- ZORO SELECT Double Sided Tape, Acrylic, 2" W (TC469-2" X 25FT)
- SCOTCH 3M -Mount Double Sided 1 in. W X 55 in. L Mounting Tape White (214H)
- Zoro Select Double Sided Foam Tapes