Shop All Double Sided Foam Tapes
Zoro Select
Double Sided Tape, Acrylic, 1" W
Mfr # TC11394-1" X 5YD
Zoro # G5777888
original price:
$17.47
35% off
new price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic Foam
- Tape Adhesive Acrylic
- Tape Width 1 in
- Tape Length 5 yd
- Tape Shape Continuous Roll
Product Information
- Brand Zoro Select
- MFR # TC11394-1" X 5YD
- Zoro # G5777888
- UPC # 888519403754
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 5 yd |
Tape Core Diameter | 1.5 in |
Imperial Tape Width | 1 in |
Imperial Tape Length | 5 yd |
Metric Width | 25.4 mm |
Metric Tape Length | 4.57 m |
Details
Description
Tape Type Double-Sided Foam Tape, Tape Sub-Type Double-Sided Transparent Firm Foam Tape, Tape Brand Approved Vendor, Series TC11394, Imperial Tape Length 5 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 5 yd, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 30 Degrees F, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 847 RUBBER & GASKET ADHESIVE 5oz (3M19718)
- NASHUA Duct Tape, Red, 1 7/8 in x 60 yd, 8.5 mil (850UV)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil, PK2 (3M F9460PC)
- THRIFCO PLUMBING 3/4 X 520 Inch Bulk PTFE (6311102)
- ZORO SELECT Double Sided Tape, Acrylic, 6" W (TC11375-6" X 5YD)
- ZORO SELECT Double Sided Tape, Acrylic, 2" W (TC469-2" X 25FT)
- ZORO SELECT Double Sided Tape, Acrylic, 0.5" W (TC10112-0.5" X 5.5YD)
- ZORO SELECT Double Sided Tape, Rubber, 2" W (TC399-2" X 36YD)
- ZORO SELECT Double Sided Tape, Acrylic, 3/4" W (TC442-0.75" X 36YD)
- ZORO SELECT Double Sided Tape, Acrylic, 1" W (TC10110-1" X 5YD)
- 3M 3M 4910 VHB Tape 0.75" x 5yd, Clear, 40 mil (4910)
- Zoro Select Double Sided Foam Tapes