Drum Plug, 0.75 in OD, Steel, Gray, PK10
- Mfr # GVGRS750B
- Zoro # G1980091
product price:Â
$
11.19
/pk of 10, $1.12/ea
Key Features
Construction
Steel
For Use With
Steel Drums
Type
Vise Grip
(M)NPT Inlet
3/4 in
Includes
Buna Gasket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GVGRS750B
- Zoro #
- G1980091
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 3/4 in
Details
- Item
- Drum Plug
- Construction
- Steel
- For Use With
- Steel Drums
- Type
- Vise Grip
- (M)NPT Inlet
- 3/4 in
- Includes
- Buna Gasket
- Color
- Gray
- Body Material
- Steel
- Seal Material
- Nitrile Rubber
- Plug Material
- Steel
- Plug Material Finish
- Uncoated
- Plug Thread Type
- NPT
- Product Type
- Drum Plug
- For Drum Capacity
- 5 to 85 gal
- Resistance Properties
- Petroleum Resistant
- Lock Type
- Non-Locking
- Head Shape
- Hex
- Wire Color
- Gray
- Compatible Product Type
- Steel Drums
Description
Drum Plug, Color Gray, For Drum Capacity 5 to 85 gal, For Use With Steel Drums, Includes Buna Gasket, Lock Type Non-Locking, Outside Diameter 3/4 in, Plug Material Steel, Seal Material Nitrile Rubber, Head Shape Hex, Plug Material Finish Uncoated, Plug Thread Type NPT, Product Type Drum Plug, Resistance Properties Petroleum Resistant, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.