Shop ZORO SELECT
See all product information
Create Account
Ergonomic Chair, Polyurethane, Black, 24-1/2 in to 34-3/4 in Seat Height, No Arms Arms
- Mfr # BR-PHBCH-CR-T1-A0-CF-RG-BLK
- Zoro # G6803148
product price:Â
$
544.99
/ea
Free Shipping & Returns
Key Features
Material
Polyurethane
Seat Height Range
24-1/2 in to 34-3/4 in
Weight Capacity
300 lb
Seat Depth
17 in
Seat Width
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BR-PHBCH-CR-T1-A0-CF-RG-BLK
- Zoro #
- G6803148
- UPC #
- -
- Country of Origin
- United States
- Item
- Ergonomic Chair
- Material
- Polyurethane
- Weight Capacity
- 300 lb
- Color
- Black
- Arm Style
- No Arms
- Caster Type
- Non-Marring Glides
- Frame Material
- Cast Aluminum
- Office Chair Style
- High Bench Chairs
- Seat Tilt Forward
- 8 Degrees
- Standards
- ANSI/BIFMA, CAL 117
- Seat Material
- Polyurethane
- Number of Casters
- 0
- Back Tilt Forward
- 10.5 Degrees
- Seat Tilt Backward
- 3 Degrees
- Number of Glides
- 5
- Back Tilt Backward
- 13.5 Degrees
- Foot Support
- Yes
- Product Type
- Ergonomic Chair
- ESD-Safe
- Not ESD Safe
- Chair Weight
- 37 lb
- Base Material
- Aluminum
- Includes Arms
- Armless
- Assembly
- No
- Wire Color
- Black
Dimensions
- Seat Height Range
- 24-1/2 in to 34-3/4 in
- Seat Depth
- 17 in
- Seat Width
- 16 in
- Back Width
- 15 1/2 in
- Back Height
- 10 1/4 in
- Seat Height - Maximum
- 34 3/4 in
- Seat Thickness
- 1 1/2 in
- Seat Height - Minimum
- 24 1/2 in
- For Workbench Height
- 37 to 42 in
Description
Ergonomic Chair, Weight Capacity 300 lb, Material Polyurethane, Seat Height Range 24-1/2 in to 34-3/4 in, Color Black, Seat Width 16 in, Seat Depth 17 in, Seat Tilt Backward 3 Degrees , Seat Tilt Forward 8 Degrees , Back Height 10 1/4 in, Back Width 15 1/2 in, Back Tilt Backward 13.5 Degrees , Back Tilt Forward 10.5 Degrees , Number of Casters 0, Number of Glides 5, Foot Support Yes, Standards ANSI/BIFMA, CAL 117, Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.