Shop ZORO SELECT

FDA PVC and 3A Tubing, 21.75 psi, 25 ft

  • Mfr # ZUSA-HT-3848
  • Zoro # G400437526

product price: 
$
47.29
/ea

Key Features

Food Application
Dairy, Food, and Beverage
Peristaltic Pump Compatible
Yes
Jacket Material
No Jacket
Chemical Compatibility
Application
Beverage, Food, Water
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-HT-3848
Zoro #
G400437526
UPC #
193005074838
Country of Origin
China
Food Application
Dairy, Food, and Beverage
Peristaltic Pump Compatible
Yes
Jacket Material
No Jacket
Chemical Compatibility
Application
Beverage, Food, Water
Flexibility
Semi-Flexible
System of Measurement
Metric
Color
Clear
Autoclavable
No
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Industry Application
Laboratory
Resistance Properties
Hardening Resistant, Swelling Resistant
For Fluid Type
Beverages, Fuel, Lubricant
Vacuum Rated
Not Rated for Vacuum
Clarity
Clear
Fitting Compatibility
Barbed
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Stripe Color
No Stripe
Item
Tubing
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-40 Degrees F
Jacket Color
No Jacket
Shell Material
PVC
Hardness
Shore A 65
Maximum Operating Pressure
25psi
Standards
3-A 20-27, FDA
Tube Form
Coil
Reinforcement
Not Reinforced
Material
PVC
Wire Color
Clear

Dimensions

Outside Diameter
15 mm
Wall Thickness
3 mm
Overall Length
25 ft
Inside Diameter
9 mm
Bend Radius
15 mm
Length
25 ft

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 9 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 25psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 15 mm, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.