Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FLAT 40 X 20 6060 EXT ALUM NMFC#13160

  • Mfr # F040206060-3

  • Zoro # G913874290


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Heat Treatable
Not Heat Treatable
Heat Treatment
Annealed
Fabrication
Extruded
Overall Length
36 in
Standards
EN 15088, EN 573-3, EN 755
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F040206060-3
Zoro #
G913874290
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
36 in
Thickness
20 mm
Overall Width
40 mm

Details

Heat Treatable
Not Heat Treatable
Heat Treatment
Annealed
Fabrication
Extruded
Standards
EN 15088, EN 573-3, EN 755
Rockwell Hardness
Not Rated
Yield Strength
23,200 psi
Material
Aluminum
Temper
T66
Tensile Strength
31,175 psi
Thickness Tolerance
+/-0.35 mm
Item
Aluminum Flat Bar
Material Grade
6060
Brinell Hardness
75 BHN
Mechanical Finish
Mill
System of Measurement
Metric
Shape
Flat
Includes Material Certificate
Material Test Report

Description

Aluminum Flat Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.