
Flat Washer, For Screw Size 3/8" , Steel Zinc Plated Finish, 5000 PK
Mfr # 37WFBN
Zoro # G4836159
product price: $889.99
/pk 5000, $0.18/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Plated
Minimum Thickness
0.071 in
Standards
ASME B18.21.1-2009
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37WFBN
Zoro #
G4836159
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
For Screw Size
3/8"
Outside Diameter
0.749 in
Minimum Thickness
0.071 in
Details
Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.21.1-2009
System of Measurement
Inch
Thickness Tolerance
+/-.15
Rockwell Hardness
C45
Description
Flat Washers, 3/8X.749X.071 TYPE,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.