Shop ZORO SELECT

Flat Washer, For Screw Size #4, Nylon, 100 PK

  • Mfr # ZWSH-768
  • Zoro # G616327895

product price: 
$
10.49
/pk of 100, $0.10/ea

Key Features

Material
Nylon
Outside Diameter
1/4 in
Minimum Thickness
1/8 in
Maximum Thickness
1/8 in
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZWSH-768
Zoro #
G616327895
UPC #
00197666201329
Country of Origin
United States
Item
Flat Washer
Material
Nylon
System of Measurement
Inch
Thickness Tolerance
+/-0.005 in
Material Grade/Class
6/6
Type
Flat Washer
Color
Black
Manufacturer Location
Made in USA
FDA Approved
Not FDA Approved
Hardness
80 HRM
Made in North America
Made in North America
Removable
Removable
REACH Compliant
REACH Compliant
Tensile Strength
10,150 psi
RoHS Compliant
RoHS Compliant
X-Ray Detectable
Not X-Ray Detectable
Resistance Properties
Corrosion-Resistant
Material Quality Standards
Not Rated
Pack Size
Small Pack
Metal Detectable
Not Metal Detectable
Minimum Temperature
Not Rated
Maximum Temperature
Not Rated
Shell Material
Nylon
Wire Color
Black
Traction Material
Nylon

Dimensions

For Screw Size
#4
Outside Diameter
1/4 in
Minimum Thickness
1/8 in
Maximum Thickness
1/8 in
Inside Diameter
0.115 in
Outside Diameter Tolerance
+/-0.005 in
Inside Diameter Tolerance
+/-0.015 in

Description

Flat Washer, Dimensional Standards Not Applicable, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, For Screw Size #4, Inside Diameter 0.115 in, Outside Diameter 1/4 in, Maximum Thickness 0.125 in, System of Measurement Inch, Minimum Thickness 0.125 in, Color Black, Inside Diameter Tolerance +/-0.015 in, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards Not Rated, Maximum Temperature Not Rated, Minimum Temperature Not Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.