Foam Sheet, Semi-Closed Cell, 12 in W, 12 in L, 1/4 in Thick, Black

  • Mfr # ZUSA-CESR-160

  • Zoro # G3311335


product price:  $24.79
/ea

Key Features

Color
Black
Material
EPDM
Length
12 in
Width
12 in
Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-CESR-160
Zoro #
G3311335
UPC #
193005041595
Country of Origin
United States

Dimensions

Length
12 in
Width
12 in
Thickness
1/4 in
Width - Foam
12 in
Thickness - Foam
1/4 in
Length Tolerance
+/-1.00 in
Width Tolerance
+/-1.000 in
Length - Foam
12 in

Details

Item
EPDM Sheet
Color
Black
Material
EPDM
Shape
Sheet
Cell Type
Semi-Closed Cell
Density
6 lb/cu ft
Backing Type
Adhesive
Tensile Strength
10 psi
Cell Type - Foam
Semi-Closed Cell
Item - Foam
Foam Sheet
Backing Type - Foam
Adhesive
Material - Foam
EPDM
Temp. Range (F)
-70 to 250
Color - Foam
Black
Tensile Strength (PSI)
10
Firmness @ 25% Deflection (PSI)
1
Weather Resistance
Excellent
Number of Adhesive Sides
1
Abrasion Resistance
Fair
Firmness
Extra Soft (0 to 4 psi)
Water Resistance
Excellent
Material Skin
None
Maximum Temperature
250 Degrees F
Flexibility
Excellent
Grade
Standard
Adhesive Type
Acrylic
Firmness @ 25% Deflection
1 psi
Minimum Temperature
-70 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Oil Resistance
Poor
Chemical Resistance
Good
Minimum Adhesive Temperature
-30 Degrees F
Texture
Textured

Description

Foam Sheet, Material EPDM, Shape Sheet, Grade Standard, Length 12 in, Width 12 in, Thickness 1/4 in, Backing Type Adhesive, Cell Type Semi-Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 6 lb/cu ft, Maximum Temperature 250 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 10 psi, Texture Textured, Firmness @ 25 Percent Deflection 1 psi, Material Skin None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products