Gasket Sheet, 1/8" Thick, 6" L, 6" W
- Mfr # ZUSAG1/8-6x6
- Zoro # G8733950
product price:Â
$
21.39
/ea
Key Features
Width
6 in
Color
Gray
Binder Material
None
Maximum Operating Pressure
700 psi
Minimum Operating Temperature
-400 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSAG1/8-6x6
- Zoro #
- G8733950
- UPC #
- 193005471392
- Country of Origin
- United States
- Color
- Gray
- Item
- Gasket Sheet
- Binder Material
- None
- Maximum Operating Pressure
- 700 psi
- Minimum Operating Temperature
- -400 Degrees F
- Reinforced
- No
- Form
- Sheet
- X-Ray Detectable
- No
- Maximum Operating Temperature
- 975 Degrees F
- System of Measurement
- Inch
- Resistance Properties
- Chemical-Resistant, Temperature-Resistant
- Metal Detectable
- No
- Gasket Material
- Graphite
Dimensions
- Width
- 6 in
- Thickness
- 1/8 in
- Overall Length
- 6 in
Description
Gasket Sheet, Gasket Material Graphite, Color Gray, Backing Type Plain, Binder Material None, Overall Width 6 in, Overall Length 6 in, Thickness 1/8 in, Form Sheet, Minimum Operating Temperature -400 Degrees F, Reinforced No, Maximum Operating Pressure 700 psi, Maximum Operating Temperature 975 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, System of Measurement Inch, Resistance Properties Chemical-Resistant, Temperature-Resistant
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.