Shop ZORO SELECT
See all product information
Create Account
Gasket Sheet, 1/16" Thick, 6" L, 6" W
- Mfr # ZUSAGSS1/16-6x6
- Zoro # G8735621
product price:Â
$
25.15
/ea
Key Features
Maximum Operating Temperature
975 Degrees F
Overall Length
6 in
Resistance Properties
Chemical-Resistant, Temperature-Resistant
Color
Gray
Form
Sheet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSAGSS1/16-6x6
- Zoro #
- G8735621
- UPC #
- 193005471415
- Country of Origin
- United States
- Maximum Operating Temperature
- 975 Degrees F
- Resistance Properties
- Chemical-Resistant, Temperature-Resistant
- Color
- Gray
- Form
- Sheet
- Features
- Stainless Steel Foil Reinforcement for added Stability and Strength
- Binder Material
- Stainless Steel Foil
- Minimum Operating Temperature
- -400 Degrees F
- Maximum Operating Pressure
- 700 psi
- System of Measurement
- Inch
- Gasket Material
- Graphite
- Metal Detectable
- No
- X-Ray Detectable
- No
- Reinforced
- Yes
- Item
- Gasket Sheet
Dimensions
- Overall Length
- 6 in
- Thickness
- 1/16 in
- Width
- 6 in
Description
Gasket Sheet, Gasket Material Graphite, Color Gray, Backing Type Plain, Binder Material Stainless Steel Foil, Overall Width 6 in, Overall Length 6 in, Thickness 1/16 in, Form Sheet, Minimum Operating Temperature -400 Degrees F, Reinforced Yes, Maximum Operating Pressure 700 psi, Maximum Operating Temperature 975 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, System of Measurement Inch, Features Stainless Steel Foil Reinforcement for added Stability and Strength
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.