Shop ZORO SELECT
See all product information
Create Account
GFCI, Yellow, 26 ft, 1 Outlet, 12 AWG
- Mfr # 875LE0
- Zoro # G022886276
product price:Â
$
79.49
/ea
Key Features
Standards
UL/cUL Listed
Color
Yellow
Receptacle Cord Length
25 ft
NEMA Receptacle Configuration
5-15R
Plug Cord Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 875LE0
- Zoro #
- G022886276
- UPC #
- -
- Country of Origin
- China
- Standards
- UL/cUL Listed
- Color
- Yellow
- NEMA Receptacle Configuration
- 5-15R
- Frequency
- 60 Hz
- Item
- Line Cord GFCI
- Horsepower
- Not Rated
- Maximum Current
- 15 A
- Number of Conductors
- 3
- Number of Outlets
- 1
- NEMA Plug Configuration
- 5-15P
- Voltage
- 125V AC
- Product Type
- Line Cord GFCI
- Housing Material
- Polycarbonate
- Plug Style
- Straight
- Reset Type
- Manual
- Wire Color
- Yellow
Dimensions
- Receptacle Cord Length
- 25 ft
- Plug Cord Length
- 5 in
- Cord Length
- 26 ft
- Wire Size
- 12 AWG
- Nominal Outside Diameter
- 0.45 in
Description
Line Cord GFCI, Cord Length 26 ft, Color Yellow, Number of Outlets 1, Trade Designation SJTW, Voltage 125V AC, Wire Size 12 AWG, Number of Conductors 3, Housing Material Polycarbonate
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer, and Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.