Shop All Glove Dispensers & Accessories
Zoro Select
Glove Dispenser, Steel, 4 Boxes
Mfr # 6GKY5
Zoro # G4074104
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Enamel-Coated Steel Wire
- Depth 3 1/2 in
- Height 10 3/4 in
- Width 22 in
Product Information
- Brand Zoro Select
- MFR # 6GKY5
- Zoro # G4074104
- UPC # 190735542200
- Country of Origin Multiple
- Category Glove Dispensers & Accessories
Dimensions
Depth | 3 1/2 in |
Height | 10 3/4 in |
Width | 22 in |
Size | 10-3/4" x 22"W x 3-1/2"D |
Details
Description
Glove Box Dispenser, Box Opening Orientation Front, Box Orientation Horizontal, Dimensions 10-3/4 in H x 22 in W x 3-1/2 in D, Dispenser Layout 4 Boxes, FDA Compliant No, Fill Direction Left Load, Glove Dispenser Type General Purpose, Dispenser Contains Standard Glove Box, Color White, Depth 3 1/2 in, Height 10 3/4 in, Material Enamel-Coated Steel Wire, Width 22 in, Holder Mount Location Wall
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONLACE Paracord 550 Shoelace, 63", Neon Green, PR1 (550-63-06)
- KIMBERLY-CLARK Sterling, Nitrile Exam Gloves, 3.5 mil Palm Thickness, Nitrile, Powder-Free, XL, 170 PK (KCC50709)
- ALLEGRO INDUSTRIES Back Support, XL, 47in to 56in, Black (7176-04)
- FAME FABRICS Apron, 3-Pocket Waist, F9, Royal Blue (18122)
- ZORO SELECT Glove Dispenser, Stainless Steel, 2 Boxes (6GLA0)
- ZORO SELECT Glove Drying Rack, Steel, 4 Pair of Gloves (6GLC5)
- ZORO SELECT Vertical Glove Dispenser, Metal, 3 Boxes (6GKZ1)
- ZORO SELECT Glove Dispenser, PETG, 15-3/4 In.W, 3 Boxes (6GLA6)
- ZORO SELECT Glove Dispenser, Stainless Steel, 2 Boxes (6GKZ2)
- ZORO SELECT Glove Dispenser, Plastic, White, 1 Box (6GLA4)
- KANTEK Acrylic Glove Dispenser, Quad (AH140)
- Zoro Select Gloves & Hand Protection