Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK20
Mfr # HCI50871100-020P
Zoro # G123558454
product price:Â
$
180.99
/pk of 20, $9.05/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Finish
Plain
Minimum Thread Length
2 in
Includes Washer
No
System of Measurement
Inch
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI50871100-020P
- Zoro #
- G123558454
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Minimum Thread Length
- 2 in
- Fastener Length
- 11 in
- Head Width
- 1 5/16 in
- Head Height
- 35/64 in
- Thread Size
- 7/8"-9
Details
- Item
- Hex Head Cap Screw
- Finish
- Plain
- Includes Washer
- No
- Material Grade/Class
- Grade 5
- System of Measurement
- Inch
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- Material
- Steel
- Thread Fit
- 2A
- Tensile Strength
- 85,000 psi
- Includes Nut
- No
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- For Use in Systems
- General Purpose Threaded Fastener
- Rockwell Hardness
- HRC25
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 11 in, Head Height 35/64 in, Head Width 1 5/16 in, Package Quantity 20