Shop ZORO SELECT

Grade 8 Hex Head Cap Screw, PK3

  • Mfr # HCI81751200-003P

  • Zoro # G023557984


product price: 
$
143.99
/pk 3, $48.00/ea
Free Shipping & Returns

Key Features

Grade 8 Material Grade/Class
Dimensional Standards
ASME B18.2.1
Rockwell Hardness
HRC35
Material Quality Standards
ASME: B18.2.1
Includes Washer
No
Thread Size
1 3/4"-5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HCI81751200-003P
Zoro #
G023557984
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
12 in
Thread Size
1 3/4"-5
Minimum Thread Length
3 3/4 in
Head Height
1 3/32 in
Head Width
2 5/8 in

Details

Item
Hex Head Cap Screw
Dimensional Standards
ASME B18.2.1
Rockwell Hardness
HRC35
Material Quality Standards
ASME: B18.2.1
Includes Washer
No
Material Grade/Class
Grade 8
Thread Style
Partially Threaded
Includes Nut
No
For Use in Systems
General Purpose Threaded Fastener
Thread Direction
Right Hand
System of Measurement
Inch
Tensile Strength
150,000 psi
Thread Fit
2A
Thread Type
Coarse
Material
Steel
Finish
Plain
Manufacturer Location
Globally Sourced
Drive Type
External Hex

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 12 in, Head Height 1 3/32 in, Head Width 2 5/8 in, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.