Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK6
Mfr # HCI81750500-006P
Zoro # G723558922
product price:Â
$
154.99
/pk 6, $25.83/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
For Use in Systems
General Purpose Threaded Fastener
Manufacturer Location
Globally Sourced
Thread Size
1 3/4"-5
Includes Washer
No
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI81750500-006P
- Zoro #
- G723558922
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 5 in
- Thread Size
- 1 3/4"-5
- Head Height
- 1 3/32 in
- Head Width
- 2 5/8 in
Details
- Item
- Hex Head Cap Screw
- For Use in Systems
- General Purpose Threaded Fastener
- Manufacturer Location
- Globally Sourced
- Includes Washer
- No
- Thread Type
- Coarse
- Drive Type
- External Hex
- Includes Nut
- No
- Rockwell Hardness
- HRC35
- System of Measurement
- Inch
- Thread Fit
- 2A
- Thread Style
- Fully Threaded
- Material Grade/Class
- Grade 8
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Thread Direction
- Right Hand
- Material
- Steel
- Tensile Strength
- 150,000 psi
- Finish
- Plain
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 in, Head Height 1 3/32 in, Head Width 2 5/8 in, Package Quantity 6