Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK4
Mfr # HCI81751000-004P
Zoro # G323558421
product price:Â
$
175.99
/pk 4, $44.00/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
System of Measurement
Inch
Head Height
1 3/32 in
Tensile Strength
150,000 psi
Head Width
2 5/8 in
For Use in Systems
General Purpose Threaded Fastener
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI81751000-004P
- Zoro #
- G323558421
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 10 in
- Head Height
- 1 3/32 in
- Head Width
- 2 5/8 in
- Thread Size
- 1 3/4"-5
- Minimum Thread Length
- 3 3/4 in
Details
- Item
- Hex Head Cap Screw
- System of Measurement
- Inch
- Tensile Strength
- 150,000 psi
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Style
- Partially Threaded
- Material Grade/Class
- Grade 8
- Material
- Steel
- Dimensional Standards
- ASME B18.2.1
- Manufacturer Location
- Globally Sourced
- Includes Washer
- No
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Thread Fit
- 2A
- Thread Direction
- Right Hand
- Includes Nut
- No
- Thread Type
- Coarse
- Finish
- Plain
- Rockwell Hardness
- HRC35
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 10 in, Head Height 1 3/32 in, Head Width 2 5/8 in, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.