Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK5
Mfr # HCI81750800-005P
Zoro # G723559226
product price:Â
$
181.99
/pk of 5, $36.40/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Includes Washer
No
Tensile Strength
150,000 psi
Head Width
2 5/8 in
Thread Style
Partially Threaded
Manufacturer Location
Globally Sourced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI81750800-005P
- Zoro #
- G723559226
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Includes Washer
- No
- Tensile Strength
- 150,000 psi
- Material Grade/Class
- Grade 8
- Thread Style
- Partially Threaded
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- ASME: B18.2.1
- Rockwell Hardness
- HRC35
- Includes Nut
- No
- Finish
- Plain
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Direction
- Right Hand
- Material
- Steel
- System of Measurement
- Inch
- Dimensional Standards
- ASME B18.2.1
- Thread Fit
- 2A
- Thread Type
- Coarse
- Drive Type
- External Hex
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 8 in, Head Height 1 3/32 in, Head Width 2 5/8 in, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.