Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK5
Mfr # HCI81750600-005P
Zoro # G623559142
product price:Â
$
153.99
/pk of 5, $30.80/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Thread Fit
2A
Thread Size
1 3/4"-5
Rockwell Hardness
HRC35
Material
Steel
Manufacturer Location
Globally Sourced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI81750600-005P
- Zoro #
- G623559142
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Thread Fit
- 2A
- Material Grade/Class
- Grade 8
- Rockwell Hardness
- HRC35
- Material
- Steel
- Manufacturer Location
- Globally Sourced
- Thread Direction
- Right Hand
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Tensile Strength
- 150,000 psi
- Includes Washer
- No
- Finish
- Plain
- For Use in Systems
- General Purpose Threaded Fastener
- Dimensional Standards
- ASME B18.2.1
- Includes Nut
- No
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- System of Measurement
- Inch
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 6 in, Head Height 1 3/32 in, Head Width 2 5/8 in, Package Quantity 5